Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Insulator Shape Operating Temperature Range (deg C) Nominal Sectional Area (mm2) Incombustibility CSA Standard Acquisition Dimension F (phi mm) UL Standard Acquisition Material (insulator) Terminal Dimension l (mm) Electric AWG Wire Conjugation Range (#) Wire Conjugation Range (strand-wire) (mm2) Dimension D (phi mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Shape Operating Temperature Range (deg C) Nominal Sectional Area (mm2) Incombustibility CSA Standard Acquisition Dimension F (phi mm) UL Standard Acquisition Material (insulator) Terminal Dimension l (mm) Electric AWG Wire Conjugation Range (#) Wire Conjugation Range (strand-wire) (mm2) Dimension D (phi mm) Dimension H (mm) Color (Insulators) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 11 12 2.63 to 4.6 6.3 14 Yellow 29   1Box(100PC) 1 TMEV TC-3.5-11S-YEL 45326416 24.99 SGD
Shipped after 2018-06-25
TME-shaped -40 - +75 - UL94V-0 Yes 1 Yes Polyvinyl chloride HS (High Solids) 9.5 24-20 0.2-0.5 3.2 10 Yellow 20.8   1Box(100PC) 1 TMEV TC-0.3-9.5-YEL 45326312 12.99 SGD
Shipped after 2018-06-25
TMEType -40 to +75 - UL94V-0 Yu 2.7 Yu Polyvinyl chloride HS (High-source lid) 11.0 12-10 2..63 to 6.64 6.8 14.0 Yellow 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-5.5-11 45326434 35.99 SGD
Shipped after 2018-06-28
TMEType -40 to +75 - UL94V-0 Yu 2.7 Yu Polyvinyl chloride HS (High-source lid) 11.0 12-10 2.63 to 6.64 6.0 14.0 Yellow 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMDV TC-5.5-11 45326687 34.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 20.0 22-16 0.3 to 1.65 4.1 10.0 Transparency 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-1.25-20S 45326355 26.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 20.0 16-14 1.04 to 2.63 4.5 10.0 Transparency 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-2-20S 45326407 26.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 11.0 22-16 0.3 to 1.65 3.6 10.0 Red 23.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMDV TC-1.25-11S 45326653 29.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 20.0 16-14 1.04 to 2.63 4.5 10.0 Blue 31.5   1Box(100PC) 1 TMEV TC-2-20 45326373 29.99 SGD
Shipped after 2018-06-25
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 11.0 - 2.63 to 4.6 6.3 14.0 Transparency 29.0   1Box(100PC) 1 TMEV TC-3.5-11S 45326425 24.99 SGD
Shipped after 2018-06-25
TMEType -40 to +75 - UL94V-0 Yu 2.7 Yu Polyvinyl chloride HS (High-source lid) 11.0 12-10 2..63 to 6.64 6.8 14.0 Transparency 28.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-5.5-11 45326443 35.99 SGD
Shipped after 2018-07-03
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 11.0 16-14 1.04 to 2.63 4.3 10.0 Blue 23.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMDV TC-2-11S 45326671 31.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 20.0 22-16 0.3 to 1.65 4.1 10.0 Transparency 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-1.25-20 45326346 29.99 SGD
Shipped after 2018-06-29
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 20.0 16-14 1.04 to 2.63 4.5 10.0 Transparency 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-2-20 45326382 26.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 20.0 22-16 0.3 to 1.65 4.1 10.0 Red 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-1.25-20 45326337 29.99 SGD
Shipped after 2018-06-29
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 20.0 22-16 0.3 to 1.65 4.1 10.0 Red 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-1.25-20S 45326364 27.99 SGD
Shipped after 2018-07-03
TMEType -40 to +75 2 UL94V0 - 1.5 - Vinyl chloride - 16.0 16-14 1.04 to 2.63 4.5 10.0 Transparency 27.5   1Box(100PC) 1 TMEV TC-2-16S-CLR 06887562 23.99 SGD
Shipped after 2018-06-25
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 11.0 22-16 0.3 to 1.65 3.6 10.0 Red 23.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMDV TC-1.25-11 45326644 29.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.9 Yu Polyvinyl chloride HS (High-source lid) 11.0 16-14 1.04 to 2.63 4.3 10.0 Blue 23.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMDV TC-2-11 45326662 30.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1.5 Yu Polyvinyl chloride HS (High-source lid) 20.0 16-14 1.04 to 2.63 4.5 10.0 Blue 31.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TMEV TC-2-20S 45326391 26.99 SGD
Shipped after 2018-08-09
TMEType -40 to +75 - UL94V-0 Yu 1 Yu Polyvinyl chloride HS (High-source lid) 9.5 24-20 0.2-0.5 3.2 10 Transparency 20.8   1Box(100PC) 1 TMEV TC-0.3-9.5-CLR 45326321 12.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.9 - Vinyl chloride - 11.0 22-16 0.3 - 1.65 4.1 10.0 Red 23.0   1Box(100PC) 1 TMEV TC-1.25-11-RED 06887413 14.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.9 - Vinyl chloride - 11.0 22-16 0.3 - 1.65 4.1 10.0 Transparent 23.0   1Box(100PC) 1 TMEV TC-1.25-11-CLR 06887422 14.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.5 - Vinyl chloride - 11.0 22-16 0.3 - 1.65 4.1 10.0 Red 23.0   1Box(100PC) 1 TMEV TC-1.25-11S-RED 06887431 13.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.5 - Vinyl chloride - 11.0 22-16 0.3 - 1.65 4.1 10.0 Transparent 23.0   1Box(100PC) 1 TMEV TC-1.25-11S-CLR 06887447 13.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.9 - Vinyl chloride - 16.0 22-16 0.3 - 1.65 4.1 10.0 Red 27.5   1Box(100PC) 1 TMEV TC-1.25-16-RED 06887456 22.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.9 - Vinyl chloride - 16.0 22-16 0.3 - 1.65 4.1 10.0 Transparent 27.5   1Box(100PC) 1 TMEV TC-1.25-16-CLR 06887465 22.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.5 - Vinyl chloride - 16.0 22-16 0.3 - 1.65 4.1 10.0 Red 27.5   1Box(100PC) 1 TMEV TC-1.25-16S-RED 06887474 17.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 1.25 UL94V0 - 1.5 - Vinyl chloride - 16.0 22-16 0.3 - 1.65 4.1 10.0 Transparent 27.5   1Box(100PC) 1 TMEV TC-1.25-16S-CLR 06887483 17.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.9 - Vinyl chloride - 11.0 16-14 1.04 - 2.63 4.5 10.0 Blue 23.0   1Box(100PC) 1 TMEV TC-2-11-BLU 06887492 15.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.9 - Vinyl chloride - 11.0 16-14 1.04 - 2.63 4.5 10.0 Transparent 23.0   1Box(100PC) 1 TMEV TC-2-11-CLR 06887501 15.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.5 - Vinyl chloride - 11.0 16-14 1.04 - 2.63 4.5 10.0 Blue 23.0   1Box(100PC) 1 TMEV TC-2-11S-BLU 06887517 15.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.5 - Vinyl chloride - 11.0 16-14 1.04 - 2.63 4.5 10.0 Transparent 23.0   1Box(100PC) 1 TMEV TC-2-11S-CLR 06887526 15.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.9 - Vinyl chloride - 16.0 16-14 1.04 - 2.63 4.5 10.0 Blue 27.5   1Box(100PC) 1 TMEV TC-2-16-BLU 06887535 23.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.9 - Vinyl chloride - 16.0 16-14 1.04 - 2.63 4.5 10.0 Transparent 27.5   1Box(100PC) 1 TMEV TC-2-16-CLR 06887544 23.99 SGD
Shipped after 2018-06-25
TME type -40 - +75 2 UL94V0 - 1.5 - Vinyl chloride - 16.0 16-14 1.04 - 2.63 4.5 10.0 Blue 27.5   1Box(100PC) 1 TMEV TC-2-16S-BLU 06887553 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As for the terminal of the speaker cable.
3
From Japan
On 2017-11-25 15:27:58
Although it is a leading manufacturer maker, it was possible to purchase it cheaply by using a coupon and purchasing it with other goods.
This review is about item#6887431.
Updating luminaires
5
From Japan
On 2017-09-12 15:58:44
Insert thickness on the plug connection terminal is exactly good, it can be used without coming off. I use it conveniently.
This review is about item#6887501.
Flat cable terminal
5
From Japan
On 2016-01-12 21:21:42
I am satisfied without changing as it is usually used.
This review is about item#06887413.
Camper car production
5
From Japan
On 2014-08-04 13:16:31
Price is cheap · Quality is also good
This review is about item#06887492.
Electric construction etc.
5
From Japan
On 2013-12-14 08:35:11
Especially no problem, price is reasonable.
This review is about item#06887413.
Used for power duct
4
From Japan
On 2013-04-18 13:05:37
Very easy to use
This review is about item#06887535.
Used as servo motor's amplifier output terminal
5
From Japan
On 2012-06-26 16:53:39
Although it does not enter smoothly when inserting the electric wire, the terminal of Niciff makes it easy for electric wire to enter inside This is liked This is satisfied more than I want the length of the bar terminal to be 10 mm if possible
This review is about item#06887413.

Related Products