Buy more than* S$200* and get FREE SHIPPING

Steel Louvered Vent

Paint Color
Cream (Munsell value: 2.5Y9 / 1)
Base Material Thickness (mm)
1.6
Dimensions C (mm)
10
Dimensions B (mm)
130
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PRB-1 06962182 52.99 SGD
Shipped after 2018-04-27
130 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PRB-1K 06962207 53.99 SGD
Shipped after 2018-04-27
230   1Set(2PC) 1 PRB-2 06962191 59.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products