Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gel Mouse Pad

5.00 (1)
Dimensions (Horizontal x Vetical x Thickness) (mm)
145x220x8-22
Weight (g)
240
Color
Sky
Material
Fabric: nylon Gel: polyurethane
Caution
Through the light's tolerance that comes from the optical mouse, some products may not be supported.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MUP-703BL 07012442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Entry task
5
From Japan
On 2013-10-10 14:32:13
Hand rest can be separated, you can comfortably use easy to fit the size of your wrist. Cold season because there is a hand rest, it is likely to live in without touching the cold desk.
This review is about item#07012442.

Related Products