Buy more than* S$200* and get FREE SHIPPING

Green Purchasing Law
Compatible
Armrest
Without
Depth (mm)
560
Height (mm)
775 - 885
Color
Black
Weight (kg)
7.5
Width (mm)
535
Material
A seat and the back (table) / synthetic leather (PU) seat, the back (flesh side) and a frame / polypropylene, a base axle-pin rake / nylon
Specification
Knockdown assembly type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RZC-271BK 07060697 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During maintenance work
5
From Japan
On 2017-09-11 18:21:35
Easy to assemble, ease of sitting is also good. I was satisfied if I sat down a bit more deeply.
This review is about item#7060697.
For office use
5
From Japan
On 2017-07-20 14:39:41
The manual was easy to understand, it was assembled very easily.
This review is about item#7060697.
Inspection work
5
From Japan
On 2014-10-08 16:24:25
The cushion is very nice.
This review is about item#07060697.
For OA
2
From Japan
On 2013-11-13 13:29:37
It is a failure.
This review is about item#07060697.

Related Products