Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inducer Blower, Sirocco Fan

Adjustable Direction of Discharge Outlet
3,2,1
Intake Air Temperature (Degree c)
40(max)
Material (impeller)
SPCC
Material (casing)
AC2B
Structure (impeller)
Sirocco fan
Operating Ambient Temperature (deg C)
-10 to 40
Phase Number
Three-phase
Maximum Air Volume (m3/min)
50Hz: 8.0 60Hz: 9.5
Direction of Rotation
Right
Power Supply Voltage (V)
50Hz: 200 60Hz: 200/220
Maximum Static Pressure (kPa)
50Hz: 0.55 60Hz: 0.80
Connection Method
Terminal block
Outer Diameter (phi mm)
Discharge companion flange: 75
Bearing Number
Impeller side: 6202UU Reverse impeller side: 6202UU
Revolution (min-1[r.p.m])
50Hz: 2800 60Hz: 3400
Current (A)
200V/50Hz:1.4200V/60Hz:1.3220V/60Hz:1.3
Inner Diameter (phi mm)
Casing discharge: 75
Output (W)
250
Weight (kg)
8
Model
Fully-enclosed
TRUSCO Part Number
138-4201
Specification
Discharge wire mesh, suction damper attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-75 02145744 579.99 SGD
Shipped after 2018-06-26
ADD TO CART