Buy more than* S$200* and get FREE SHIPPING

Inducer Blower, Turbo Fan

4.33 (3)
Adjustable Direction of Discharge Outlet
3,2,1
Intake Air Temperature (Degree c)
40(max)
Material (impeller)
ADC12
Material (casing)
SPCC
Structure (impeller)
Turbo fan
Direction of Rotation
Right
Maximum Static Pressure (kPa)
50Hz: 0.47/60Hz: 0.66
Revolution (min-1[r.p.m])
50Hz: 2700/60Hz: 3200
Output (kW)
0.04
Output (W)
40
Weight (kg)
3
Model
Fully-enclosed
Specification
Discharge wire mesh, suction damper attached
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) TRUSCO Part Number Operating Ambient Temperature (deg C) Phase Number Maximum Air Volume (m<SUP>3</SUP>/min) Power Supply Voltage (V) Connection Method Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) TRUSCO Part Number Operating Ambient Temperature (deg C) Phase Number Maximum Air Volume (m<SUP>3</SUP>/min) Power Supply Voltage (V) Connection Method Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Casing discharge: 50 138-4139 -10 to 40 Three-phase 50Hz: 2.2/60Hz: 2.6 50Hz: 200 60Hz: 200/220 Lead wire 10 cm,3 pieces Discharge companion flange: 49 1PC 1 SB-202 02145717 289.99 SGD
In stock
Casing discharge: 38 138-4112 -5 to 40 Single phase 50Hz: 1.6/60Hz: 2.0 100 Vinyl parallel lines with plug, 2m Discharge companion flange: 41 1PC 1 SB-151 02145683 259.99 SGD
In stock
Casing discharge: 50 138-4121 -5 to 40 Single phase 50Hz: 2.2/60Hz: 2.6 100 Vinyl parallels 2m with plug Discharge companion flange: 49 1PC 1 SB-201 02145701 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During quenching
3
From Japan
On 2016-08-10 16:08:05
When I was looking for various places, I found it with a monotalou
This review is about item#2145683.
Production of waste oil stoves
5
From Japan
On 2013-01-31 12:54:21
Since the product is a mistake-free item, I purchase it with confidence. It is a purchase from Hokkaido, but arrival is fast, price is cheap and satisfying dish.
This review is about item#02145701.
Blower fan of waste oil stove
5
From Japan
On 2012-01-18 22:13:16
I used it as a blower fan of a waste oil stove, but the sound is also quiet and very well. I am very satisfied.
This review is about item#02145683.