Buy more than* S$200* and get FREE SHIPPING

Inducer Blower, Sirocco Fan

5.00 (1)
Intake Air Temperature (Degree c)
40(max)
Material (casing)
AC2B
Structure (impeller)
Sirocco fan
Power Supply Voltage (V)
100
Type
Standard type
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Revolution (min-1[r.p.m]) Adjustable Direction of Discharge Outlet Current (A) Material (impeller) Inner Diameter (phi mm) Operating Ambient Temperature (deg C) Output (W) Phase Number Weight (kg) Maximum Air Volume (m<SUP>3</SUP>/min) Model Direction of Rotation TRUSCO Part Number Maximum Static Pressure (kPa) Connection Method Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Revolution (min-1[r.p.m]) Adjustable Direction of Discharge Outlet Current (A) Material (impeller) Inner Diameter (phi mm) Operating Ambient Temperature (deg C) Output (W) Phase Number Weight (kg) Maximum Air Volume (m<SUP>3</SUP>/min) Model Direction of Rotation TRUSCO Part Number Maximum Static Pressure (kPa) Connection Method Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2386 3-0757 50Hz: 280060Hz: 3400 3,2,1 100V / 50Hz: 4.5 100V / 60Hz: 4.5 SPCC Casing discharge: 75 -5-40 250 Single-phase 8 50Hz: 8.060Hz: 9.5 Fully closed Right 138-4198 50Hz: 0.5560Hz: 0.80 Terminal block Discharge phase flange: 75 1PC 1 SF-75 02145814 559.99 SGD
In stock
- - 50Hz: 2830 60Hz: 3280 3 100V/50Hz: 1.0 100V/60Hz: 1.0 1050P Casing discharge: 38 -5 to 40 25 Single phase 2 50Hz: 1.1 60Hz: 1.2 open type Left 138-4171 50Hz: 0.21 60Hz: 0.31 Vinyl parallel lines with plug, 2m Discharge companion flange: 41 1PC 1 SF-38 02145787 269.99 SGD
In stock
- - 50Hz: 2700 60Hz: 3200 3,2,1 100V/50Hz: 0.8 100V/60Hz: 0.8 1050P Casing discharge: 50 -5 to 40 40 Single phase 2.9 50Hz: 2.2 60Hz: 2.6 Fully-enclosed Left 138-4180 50Hz: 0.32 60Hz: 0.45 Vinyl parallels 2m with plug Discharge companion flange: 49 1PC 1 SF-50 02145796 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Blower for printing machine
5
From Japan
On 2017-03-03 16:00:09
I bought it as a sending machine that floats the sheet of the printing machine used by our company. I think that the air sending pressure was good enough even though it was compact.
This review is about item#2145814.