Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ruler Holder

Purpose
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
Adsorption Strength (N [kgf])
1500[150]
Mounting Screw Hole Size (mm)
M8x1.25 depth 7
Dimensions (Width x Length x Height ) (mm)
50x120x52
Weight (kg)
2.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-B2 07075643 219.99 SGD
In stock
ADD TO CART

Related Products