Buy more than* S$200* and get FREE SHIPPING

Magnet, For tools

Apparent Value (VA)
75
Effective Value (W)
60
Cord Length (m)
2.5
Power
AC100 50/60Hz
Hole Diameter (phi mm)
40 (de-magnetized portion)
Weight (g)
900
Usage
While pushing push button switch, electric current and demagnetization work. Away from 100mm or more from demagnization target. Frequent input make machine heat increase. In that case, heat alarm seal indicate limit temperature. Give a rest for machine for a while.
TRUSCO Part Number
107-7848
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMDC-40 02043447 409.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products