Buy more than* S$200* and get FREE SHIPPING

High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect

Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Magnet Dimensions (mm)
28x28x29
Adsorption Strength (N [kgf])
160[16]
Measuring Instrument Attachment/ Dovetail Groove
6phi x 2/6.5mm
Arm Mounting Screw Diameter
M5x0.8
Mechanism
V PLANE SURFACES AND SMALL MECHANICAL LOCK TYPE
Arm Length (mm)
46x46x39
Weight (kg)
0.38
TRUSCO Part Number
290-1170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-CX 03358013 239.90 SGD
In stock
ADD TO CART

Related Products