Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Lock Mini- Base, Mechanic Lock Type Small-Sized Magnetic Change Possible

1.00 (1)
Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Magnet Dimensions (mm)
30x34x35
Adsorption Strength (N [kgf])
300 [30] SS400, thickness 10 mm, is the value of the ground surface.
Measuring Instrument Attachment/ Dovetail Groove
phi 6 X 2/6.5
Arm Mounting Screw Diameter
M5x0.8
Mechanism
Mechanical lock type small-sized magnet switchable
Arm Length (mm)
46x46x39
Weight (kg)
0.38
TRUSCO Part Number
290-1161
Specification
Small magnet switching is possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PSX 06562841 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Centering jig of machine tool
1
From Japan
On 2015-10-06 14:54:44
Although it was expected to be made by Kanetec, we expected a lot in the magnetic force, but it was not changed at all as it is made of a monotalou and it can not be used with this usage method ...
This review is about item#06562841.

Related Products