Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Lock Base, Hydraulic Type Normal Mode

Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Magnet Dimensions (mm)
50x73x55
Adsorption Strength (N [kgf])
1000[100]
Measuring Instrument Attachment/ Dovetail Groove
8phi, 6phi/6.5
Arm Mounting Screw Diameter
M8x1.25
Mechanism
Hydraulic type standard version
Arm Length (mm)
140x110x81
Weight (kg)
2.0
TRUSCO Part Number
107-6876
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-OX 02045215 479.99 SGD
In stock
ADD TO CART

Related Products