Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Base

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x73x55
Main Post Dimensions (Diameter x Length) (mm)
Phi20x178
Adsorption Strength (N [kgf])
1000[100]
Strut Second Stage (mm)
12Phix130
Strut First Stage (mm)
14Phix165
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Weight (kg)
3.0
Specification
With micro-inching of prop two stage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-W2S 02451373 249.99 SGD
In stock
ADD TO CART

Related Products