Buy more than* S$200* and get FREE SHIPPING

Connectorcode With Ee for Photograph Microsensors

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Material (Housing) Cord Length (m) Lock Strength Insertion-extraction Durability Type Lock Ambient Temperature (Degree C) Extraction Force (N)(Housing Holding Power) Insertion Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Cord Length (m) Lock Strength Insertion-extraction Durability Type Lock Ambient Temperature (Degree C) Extraction Force (N)(Housing Holding Power) Insertion Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polybutylene terephthalate 2 - - Connector with Cable Nothing -10 to +60 More than 20 50N following 1Box(10PC) 1 EE-1006 2M 02489523 52.99 SGD
In stock
Nylon 1 - - - Nothing -10 to +60 3.5 or more 23.5N following 1Box(10PC) 1 EE-1003 02489505 28.99 SGD
Shipped after 2018-01-30
Poly butylene terephthalate 2 Number of poles is more than x29N 50 times or more Connector with Code Included -10 - +60 Number of poles less than .4 Number of poles less than 6N 1PC 1 EE-1010 2M 08586182 6.99 SGD
In stock
Poly butylene terephthalate 2 Number of poles is more than x29N 50 times or more Connector with robot code Included -10 - +60 Number of poles less than .4 Number of poles less than 6N 1PC 1 EE-1010-R 2M 08586191 9.99 SGD
In stock
ADD TO CART

Related Products