Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Switch

4.50 (2)
Wiring and Piping System
Air piping port RC1 / 4, exit G1 / 2 and G Electric
Allowable Operating Frequency (Times/min)
20
Mounting Position
Any
Material (body)
Zinc die-cast
Ambient Humidity (% RH)
90 or less
Assured Withstand Pressure (MPa)
1.5
Outer Dimensions (Width W x Height H x Depth D) (mm)
70.4x92x52.4
Switch Form
Micro switch: Z-15GD-B (OMRON)
Contact Arrangement
1ab
Weight (kg)
0.57
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Insulation Resistance (Mohm) Fluid Pressure Adjustment Range (Mpa) Maximum Working Pressure (MPa) Lamp Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Insulation Resistance (Mohm) Fluid Pressure Adjustment Range (Mpa) Maximum Working Pressure (MPa) Lamp Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 60 100 or more (by DC500V megger) Compressed air 0.1 - 0.8 1 - (No freezing) 60deg C - -5 1PC 1 APE-8T 06962715 70.99 SGD
In stock
5 to 60 More than 100 (DC500V mega) - 0.1 to 0.8 1.0 With indicator light AC100V / 200V for -5 to 60deg C(No freezing) 1PC 1 APE-8T-1N 06962733 85.99 SGD
In stock
5 to 60 More than 100 (DC500V mega) - 0.1 to 0.8 1.0 With indicator light for DC24V -5 to 60deg C(No freezing) 1PC 1 APE-8T-3N 06962742 85.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of damaged compressor
5
From Japan
On 2017-05-28 22:28:25
It was my first time replacing the pressure switch of the compressor, but I was slightly worried, but it is satisfactory that it is easy to replace and I fully demonstrate the function.
This review is about item#6962715.
I use it for interlock circuit of heater
4
From Japan
On 2013-11-15 12:23:40
Although it is a little big, the structure is simple and the output is a contact with large capacity, so it can be incorporated directly into the main circuit as an interlock. It is a structure to fix from the back side, but I think that the hole for fixing is too large in M8 and it is difficult to use. I want M4 to stop at two places.
This review is about item#06962715.

Related Products