Buy more than* S$200* and get FREE SHIPPING

Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type

3.67 (3)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
1.4
Material (Seal)
NBR
...see all>
Product Options
ADD TO CART
Actuation Connection Diameter Dimension K(mm) Orifice (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Coil Fluid Rated Voltage (V) Valve Seat Leakage (cm3/min) Withstanding Pressure (MPa) Effective Sectional Area (mm2) Dimensions C (mm) Power Consumption (W) Dimensions B (mm) Dimension H (mm) Mounting Position Leak Current Dimensions L (mm) Maximum Operating Pressure Differential (MPa) Dimensions E (mm) Operating Temperature Range (deg C) Material (body) Dimensions D (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Actuation Connection Diameter Dimension K(mm) Orifice (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Coil Fluid Rated Voltage (V) Valve Seat Leakage (cm3/min) Withstanding Pressure (MPa) Effective Sectional Area (mm2) Dimensions C (mm) Power Consumption (W) Dimensions B (mm) Dimension H (mm) Mounting Position Leak Current Dimensions L (mm) Maximum Operating Pressure Differential (MPa) Dimensions E (mm) Operating Temperature Range (deg C) Material (body) Dimensions D (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normally Closed when energized (NC) 41706 20 7 29.5 26 RC3/8,RC1/2 50 Grommetleadwire Compressedair DC24 0.2orless (Withwaterpressure)2.1 26.4 15 DC:11.5 30 40 Freely 1mAorless Depth8M5x0.8 0.3 90.5 DC:-20 to 40deg C ADC(aluminumdie-casting) 74.5 0.6   1PC 1 FAB51-10-7-12C-3 06962925 69.99 SGD
In stock
Normally Closed when energized (NC) 41647 18 3 22.5 18.5 RC1/8,RC1/4 36 Grommetleadwire Compressedair AC100(50/60Hz),AC110(60Hz) 0.2orless (Withwaterpressure)2.1 5.8 11 AC 50/60Hz:4/3.4 18 28 Freely Below6mA Depth6M5x0.8 1 65.5 AC:-20 to 60deg C ADC(aluminumdie-casting) 53.5 0.21   1PC 1 FAB31-6-3-12C-1 06962751 42.99 SGD
In stock
Open-type energized (NC) 41278 18 4 26 22.5 RC1/4, RC3/8 40 Grommet lead wire Compressed air AC100(50/60Hz), AC110(60Hz) 0.2 or less (Water) 2.1 10 12 AC 50/60Hz: 7.5/6.5 25 34 Freely 6mA following Depth 7 M5x0.8 1 76 AC: -20 - 60deg C ADC (aluminum die-casting) 62 0.37   1PC 1 FAB41-8-5-12C-1 06962812 62.99 SGD
In stock
Open-type energized (NC) 41278 18 4 26 22.5 RC1/4, RC3/8 40 Grommet lead wire Compressed air DC24 0.2 or less (Water) 2.1 10 12 DC: 8 25 34 Freely 1mA or less Depth 7 M5x0.8 0.9 76 DC: -20 - 40deg C ADC (aluminum die-casting) 62 0.37   1PC 1 FAB41-8-5-12C-3 06962837 62.99 SGD
In stock
Open-type energized (NC) 41341 18 4 26 22.5 RC1/4, RC3/8 40 Grommet lead wire Compressed air DC24 0.2 or less (Water) 2.1 10 12 DC: 8 25 34 Freely 1mA or less Depth 7 M5x0.8 0.9 76 DC: -20 - 40deg C ADC (aluminum die-casting) 62 0.37   1PC 1 FAB41-10-5-12C-3 06962864 62.99 SGD
In stock
Open-type energized (NC) 41341 20 5 29.5 26 RC3/8, RC1/2 50 Grommet lead wire Compressed air DC24 0.2 or less (Water) 2.1 15 15 DC: 11.5 30 40 Freely 1mA or less Depth 8 M5x0.8 0.8 90.5 DC: -20 - 40deg C ADC (aluminum die-casting) 74.5 0.6   1PC 1 FAB51-10-6-12C-3 06962891 69.99 SGD
In stock
Normally Closed when energized (NC) 3/8 18 4 26 22.5 RC1/4,RC3/8 40 Grommet lead wire - AC100(50/60Hz),AC110(60Hz) 0.2 or less - 10.0 12 AC 50/60Hz:7.5/6.5 25 34 Freely Below 6mA 7 depth M5x0.8 1.0 76 AC:-20 to 60deg C ADC (aluminum die-casting) 62 0.37   1PC 1 FAB41-10-5-12C-1 06962846 62.99 SGD
In stock
Normally Closed when energized (NC) 3/8 20 5 29.5 26 RC3/8,RC1/2 50 Grommet lead wire - AC100(50/60Hz),AC110(60Hz) 0.2 or less - 15.0 15 AC 50/60Hz:11/9.5 30 40 Freely Below 6mA Depth 8 M5x0.8 0.7 90.5 AC:-20 to 60deg C ADC (aluminum die-casting) 74.5 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB51-10-6-12C-1 06962873 73.99 SGD
Shipped after 2018-06-07
Normally Closed when energized (NC) 3/8 20 5 29.5 26 RC3/8,RC1/2 50 Grommet lead wire - AC200(50/60Hz),AC220(60Hz) 0.2 or less - 15.0 15 AC 50/60Hz:11/9.5 30 40 Freely 3mA or less Depth 8 M5x0.8 0.7 90.5 AC:-20 to 60deg C ADC (aluminum die-casting) 74.5 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB51-10-6-12C-2 06962882 69.99 SGD
Shipped after 2018-05-31
Normally Closed when energized (NC) 3/8 20 7 29.5 26 RC3/8,RC1/2 50 Grommet lead wire - AC100(50/60Hz),AC110(60Hz) 0.2 or less - 26.4 15 AC 50/60Hz:11/9.5 30 40 Freely Below 6mA Depth 8 M5x0.8 0.3 90.5 AC:-20 to 60deg C ADC (aluminum die-casting) 74.5 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB51-10-7-12C-1 06962907 71.99 SGD
Shipped after 2018-06-07
Normally Closed when energized (NC) 3/8 20 7 29.5 26 RC3/8,RC1/2 50 Grommet lead wire - AC200(50/60Hz),AC220(60Hz) 0.2 or less - 26.4 15 AC 50/60Hz:11/9.5 30 40 Freely 3mA or less Depth 8 M5x0.8 0.3 90.5 AC:-20 to 60deg C ADC (aluminum die-casting) 74.5 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB51-10-7-12C-2 06962916 69.99 SGD
Shipped after 2018-06-07
Normally Closed when energized (NC) 1/4 18 4 26 22.5 RC1/4,RC3/8 40 Grommet lead wire - AC200(50/60Hz),AC220(60Hz) 0.2 or less - 10.0 12 AC 50/60Hz:7.5/6.5 25 34 Freely 3mA or less 7 depth M5x0.8 1.0 76 AC:-20 to 60deg C ADC (aluminum die-casting) 62 0.37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB41-8-5-12C-2 06962821 68.99 SGD
Shipped after 2018-06-08
Normally Closed when energized (NC) 3/8 18 4 26 22.5 RC1/4,RC3/8 40 Grommet lead wire - AC200(50/60Hz),AC220(60Hz) 0.2 or less - 10.0 12 AC 50/60Hz:7.5/6.5 25 34 Freely 3mA or less 7 depth M5x0.8 1.0 76 AC:-20 to 60deg C ADC (aluminum die-casting) 62 0.37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FAB41-10-5-12C-2 06962855 66.99 SGD
Shipped after 2018-05-31
ELECTRICAL: TERMINALS (NC) 1/4 18 3 22.5 18.5 RC1/8, RC1/4 36 Grommet lead wire Compressed air AC100(50/60Hz), AC110(60Hz) less than 0.2 2.1 (at hydraulic pressure) 5.8 11 50/60Hz:4/3.4 18 28 Universal less than 6mA M5x0.8 depth 6 1.0 65.5 -20?60deg C ADC (aluminum die casting) 53.5 0.21   1PC 1 FAB31-8-3-12C-1 06962785 42.99 SGD
In stock
ELECTRICAL: TERMINALS (NC) 1/8 18 3 22.5 18.5 RC1/8, RC1/4 36 Grommet lead wire Compressed air AC200(50/60Hz), AC220(60Hz) Below 0.2 2.1 (with hydraulic pressure) 5.8 11 AC 50/60Hz:4/3.4 18 28 Universal 3 mA or less M5x0.8 depth 6 1.0 65.5 AC: -20-60 deg C ADC (aluminum die casting) 53.5 0.21   1PC 1 FAB31-6-3-12C-2 06962767 42.99 SGD
Shipped after 2018-05-30
ELECTRICAL: TERMINALS (NC) 1/4 18 3 22.5 18.5 RC1/8, RC1/4 36 Grommet lead wire Compressed air AC200(50/60Hz), AC220(60Hz) less than 0.2 2.1 (at hydraulic pressure) 5.8 11 50/60Hz:4/3.4 18 28 Universal less than 3 mA M5x0.8 depth 6 1.0 65.5 -20?60deg C ADC (aluminum die casting) 53.5 0.21   1PC 1 FAB31-8-3-12C-2 06962794 42.99 SGD
In stock
ELECTRICAL: TERMINALS (NC) 1/8 18 3 22.5 18.5 RC1/8, RC1/4 36 Grommet lead wire Compressed air DC24 Below 0.2 2.1 (with hydraulic pressure) 5.8 11 DC:6.5 18 28 Universal 1 mA or less M5x0.8 depth 6 0.6 65.5 DC: -20-40 deg C ADC (aluminum die casting) 53.5 0.21   1PC 1 FAB31-6-3-12C-3 06962776 42.99 SGD
In stock
ELECTRICAL: TERMINALS (NC) 1/4 18 3 22.5 18.5 RC1/8, RC1/4 36 Grommet lead wire Compressed air DC24 less than 0.2 2.1 (at hydraulic pressure) 5.8 11 6.5 18 28 Universal less than 1 mA M5x0.8 depth 6 0.6 65.5 -20-40 deg C ADC (aluminum die casting) 53.5 0.21   1PC 1 FAB31-8-3-12C-3 06962803 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Automatically combine the switch and off delay timer on the process of the machine with woodworking for dust blowing
5
From Japan
On 2015-03-16 13:56:59
Since there is a mounting tap at the bottom of the body, I do not need to support with piping, I think that it can be firmly fixed
This review is about item#06962882.
Compressor auto drain
1
From Japan
On 2014-06-30 16:43:43
I used a product with an operating pressure of 1 MPa for a circuit of 0.9 MPa but it has been left unopened one week later. I do not deny the possibility that usage was wrong because there is no specialty. Although I thought that there is no problem because I rarely come out with water itself even if I say drainage. I will try to make it more water resistant and water resistant.
This review is about item#06962785.
Hydraulic pressure relief valve
5
From Japan
On 2011-09-09 23:30:16
The look which looked small and compact is also beautiful.
This review is about item#06962785.

Related Products