Buy more than* S$200* and get FREE SHIPPING

G Box PP

4.50 (2)
Depth (mm)
317
Height (mm)
245
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Material TRUSCO Part Number Green Purchasing Law Storage Width (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Material TRUSCO Part Number Green Purchasing Law Storage Width (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 landscape Yellow 103 Play PP - Fit 100 Law on Promoting Green Purchasing 1PC 1 4633N 00309365 5.99 SGD
In stock
A4 landscape Blue 78 Play PP - Fit 75 Law on Promoting Green Purchasing 1PC 1 4631N 00309304 4.99 SGD
In stock
A4 landscape Yellow 78 Play PP - Fit 75 Law on Promoting Green Purchasing 1PC 1 4631N 00309322 5.99 SGD
In stock
A4 landscape Blue 155 Play PP - Fit 150 Law on Promoting Green Purchasing 1PC 1 4635N 00309383 6.99 SGD
In stock
A4 landscape Green 103 Play PP - Fit 100 Law on Promoting Green Purchasing 1PC 1 4633N 00309374 5.99 SGD
In stock
A4 landscape Red 103 Play PP - Fit 100 Law on Promoting Green Purchasing 1PC 1 4633N 00309356 5.99 SGD
In stock
A4 landscape Blue 103 Play PP - Fit 100 Law on Promoting Green Purchasing 1PC 1 4633N 00309347 5.99 SGD
In stock
A4 landscape Green 78 Play PP - Fit 75 Law on Promoting Green Purchasing 1PC 1 4631N 00309338 4.99 SGD
In stock
A4 landscape Red 78 Play PP - Fit 75 Law on Promoting Green Purchasing 1PC 1 4631N 00309313 4.99 SGD
In stock
A4 horizontal Gray 103 Recycled PP 396-0200 Compatible 75 Green Purchasing Law compliant product 1PC 1 4631N 06788722 4.99 SGD
In stock
A4 horizontal Navy 103 Recycled PP 396-0218 Compatible 75 Green Purchasing Law compliant product 1PC 1 4631N 06788731 4.99 SGD
In stock
A4 horizontal Gray 103 Recycled PP 396-0226 Compatible 100 Green Purchasing Law compliant product 1PC 1 4633N 06788747 5.99 SGD
In stock
A4 horizontal Navy 103 Recycled PP 396-0234 Compatible 100 Green Purchasing Law compliant product 1PC 1 4633N 06788756 5.99 SGD
In stock
A4 horizontal Gray 103 Recycled PP - Compatible 150 Green Purchasing Law compliant product 1PC 1 4635N 06788765 6.99 SGD
In stock
A4 horizontal Navy 103 Recycled PP - Compatible 150 Green Purchasing Law compliant product 1PC 1 4635N 06788774 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-07-02 17:48:19
Beautiful and durable! It is easy to organize and color-coded. I think that COSPA is better as a result than things made of paper.
This review is about item#06788722.
To organize documents by customer
4
From Japan
On 2015-04-09 13:22:09
I made it with hard material so I thought it was very good as it will not collapse even if I put the document.
This review is about item#00309347.

Related Products