Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

6622 T/C Long Sleeve Shirt, Year

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill (Twill)
Mixing Ratio (%)
65% Polyester, 35% cotton
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Size Color Type Appliable Chest Measurement (cm) Cuff Circumference (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Size Color Type Appliable Chest Measurement (cm) Cuff Circumference (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 175 to 185 83 64 53 3L Ice White - 102 to 110 Maximum 24.5, 21.5 finish   1Sheet 1 #6622 06861452 -
Discontinued
[x]
90 175 to 185 80 63 53 LL Charcoal gray - 96 to 104 Maximum 23.5, 20.5 finish   1Sheet 1 #6622 06861486 -
Discontinued
[x]
86 160 to 170 74 61 50 M Charcoal gray - 84 to 92 Maximum 22.5, 19.5 finish   1Sheet 1 #6622 06861461 -
Discontinued
[x]
88 170 to 180 77 62 52 L Ice White - 90 to 98 Maximum 23.5, 20.5 finish *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 #6622 06861434 -
Discontinued
[x]
90 175 to 185 80 63 53 LL Ice White - 96 to 104 Maximum 23.5, 20.5 finish   1Sheet 1 #6622 06861443 -
Discontinued
[x]
86 160 to 170 74 61 50 M Ice White - 84 to 92 Maximum 22.5, 19.5 finish   1Sheet 1 #6622 06861425 -
Discontinued
[x]
91 175 to 185 83 64 53 3L Charcoal gray - 102 to 110 Maximum 24.5, 21.5 finish   1Sheet 1 #6622 06861495 -
Discontinued
[x]
88 170 - 180 77 62 52 L Charcoal Gray Impossible to insert names 90 - 98 Maximum 23.5, finish 20.5   1Sheet 1 #6622 06861477 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation and installation of heavy objects
4
From Japan
On 2011-11-06 12:21:35
Good point: Because I am not tightening my arms around 173 cm tall gloves 100 cm, the whole body is very easy to move and just looks good. Bad point: There were many places where thread processing was not done a little politely.
This review is about item#06861425.

Related Products