Buy more than* S$200* and get FREE SHIPPING

6623 T/C Blouson, Year

4.00 (2)
Mixing Ratio (%)
65% Polyester, 35% cotton
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Size Type Color Name Print Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Size Type Color Name Print Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 M - Ice White Not possible 84 - 92 Twill (twill) 84 160 - 170 64 58 1PC 1 #6623 06861504 -
Discontinued
[x]
55 LL - Ice White Not possible 96 to 104 Twill (twill) 90 175 to 185 69 62 1PC 1 #6623 06861522 -
Discontinued
[x]
57 3L - Ice White - 102 to 110 Twill (twill) 93 175 to 185 72 64 1PC 1 #6623 06861531 -
Discontinued
[x]
53 L Name engraving not possible Ice white - 90 - 98 Twill 87 170 - 180 66 60 1PC 1 #6623 06861513 -
Discontinued
[x]
51 M Name engraving not possible Charcoal gray - 84 - 92 Twill 84 160 - 170 64 58 1PC 1 #6623 06861547 -
Discontinued
[x]
53 L Name engraving not possible Charcoal gray - 90 - 98 Twill 87 170 - 180 66 60 1PC 1 #6623 06861556 -
Discontinued
[x]
55 LL Name engraving not possible Charcoal gray - 96 - 104 Twill 90 175 - 185 69 62 1PC 1 #6623 06861565 -
Discontinued
[x]
57 3L Impossible to insert names Charcoal Gray - 102 - 110 Twill (Twill) 93 175 - 185 72 64 1PC 1 #6623 06861574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
General work
4
From Japan
On 2011-03-17 14:38:01
It is a size pocket that can not be used. You better think a little more.
This review is about item#06861565.
Access for confirmation of design work and site
4
From Japan
On 2010-12-14 13:51:11
It was comfortable, a lot of pockets, good things. It is more convenient if there is a rendering for placing the pen in the chest pocket flap.
This review is about item#06861556.

Related Products