Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

6624 T/C One Tuck Cargo Pants, Year

4.50 (2)
Mixing Ratio (%)
65% Polyester, 35% cotton
...see all>
Product Options
ADD TO CART
Waist (cm) Inseam (cm) Size Color Type Alteration Fabric Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Inseam (cm) Size Color Type Alteration Fabric Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 to 80 76 M Ice White - - Twill (twill) 74 to 80 1PC 1 #6624 06861583 -
Discontinued
[x]
92 to 98 80 3L Ice White - - Twill (twill) 92 to 98 1PC 1 #6624 06861617 -
Discontinued
[x]
86 to 92 80 LL Ice White - Not possible Twill (twill) 86 to 92 1PC 1 #6624 06861601 -
Discontinued
[x]
80 - 86 78 L Ice White - Not possible Twill (twill) 80 - 86 1PC 1 #6624 06861592 -
Discontinued
[x]
92 to 98 80 3L Charcoal gray - Not possible Twill (twill) 92 to 98 1PC 1 #6624 06861653 -
Discontinued
[x]
74 - 80 76 M Charcoal gray Hems cannot be altered - Twill 74 - 80 1PC 1 #6624 06861626 -
Discontinued
[x]
80 - 86 78 L Charcoal Gray No hemming - Twill (Twill) 80 - 86 1PC 1 #6624 06861635 -
Discontinued
[x]
86 - 92 80 LL Charcoal Gray No hemming - Twill (Twill) 86 - 92 1PC 1 #6624 06861644 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2015-07-24 14:50:44
Because the smartphone fits perfectly in the right and left pockets, it is very convenient.
This review is about item#06861592.
General site work
4
From Japan
On 2014-07-19 13:21:19
I have used many pockets. Two pockets are attached next to the paw of the left foot, but it is not very practical. Since I used folding scales in the field a long time ago it would have needed a pocket to put in the longs. I think that it is better to make it the same as the right side in the model change. Then, the pocket velcro must have the foot part, but I think that things of the butt are unnecessary. The seat of the car fuzzed, it looks like the hole will open soon!
This review is about item#06861626.

Related Products