Buy more than* S$200* and get FREE SHIPPING

6625 T/C One Tack Lux, Year

Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill (Twill)
Mixing Ratio (%)
65% Polyester, 35% cotton
...see all>
Product Options
ADD TO CART
Alteration Type Adjustable Waist Circumference (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Type Adjustable Waist Circumference (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible - 92 to 98 80 3L Charcoal gray 1PC 1 #6625 06861732 -
Discontinued
[x]
- - 86 to 92 80 LL Charcoal gray 1PC 1 #6625 06861723 -
Discontinued
[x]
- - 86 to 92 80 LL Ice White 1PC 1 #6625 06861687 -
Discontinued
[x]
- - 74 to 80 76 M Ice White 1PC 1 #6625 06861662 -
Discontinued
[x]
- - 74 to 80 76 M Charcoal gray 1PC 1 #6625 06861705 -
Discontinued
[x]
- - 92 to 98 80 3L Ice White 1PC 1 #6625 06861696 -
Discontinued
[x]
- No hemming 80 - 86 78 L Ice white 1PC 1 #6625 06861671 -
Discontinued
[x]
- No hemming 80 - 86 78 L Charcoal Gray 1PC 1 #6625 06861714 -
Discontinued
[x]
ADD TO CART

Related Products