Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measurement Length (mm) Instrumental Error (mm) Display Overall Length (mm) TRUSCO Part Number Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Length (mm) Instrumental Error (mm) Display Overall Length (mm) TRUSCO Part Number Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 +/-0.06 - - 385-7948 0-400 1pc(s) 1 PITA40 39420701 449.99 SGD
Shipped after 2018-01-22
150 +/-0.05 39 mm is equally divided into 20. 237 283-0752 - 1PC 1 PITA15 07011846 64.99 SGD
In stock
100 +/-0.05 39 mm is equally divided into 20. 171 283-0744 - 1PC 1 PITA10 07011934 63.99 SGD
In stock
200 +/- 0.05 39 mm is equally divided into 20. 287 283-0761 - 1PC 1 PITA20 07011943 96.99 SGD
In stock
300 +/-0.05 39 mm is equally divided into 20. 409 283-0779 - 1PC 1 PITA30 07011952 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product dimension inspection
4
From Japan
On 2014-05-16 13:11:34
The feeling of use stops suddenly and the decision is good, but there is a feeling that a corner will catch on with the feeling that it has. If you are a product in this price range you'd better just finish up a little more.
This review is about item#07011846.
Measurement work
5
From Japan
On 2014-05-03 10:13:39
Characteristics of beaked beaks, places which can not be measured with ordinary calipers can also be measured.
This review is about item#07011846.

Related Products