Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions E (mm) Dimension F (mm) Dimension H (mm) Type Weight (g) 2014 TRUSCO Published Page Specification Maximum Working Pressure (MPa) TRUSCO Part Number Purpose Dimensions C (phi mm) Hose Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension F (mm) Dimension H (mm) Type Weight (g) 2014 TRUSCO Published Page Specification Maximum Working Pressure (MPa) TRUSCO Part Number Purpose Dimensions C (phi mm) Hose Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 42 15 One-touch type 21 - For fuel gas - - For hose middle, For hose middle 9 9 1PC 1 AP-2 07061031 6.99 SGD
In stock
63 42 15 One-touch type 20 - For fuel gas - - For hose middle, For hose middle 8 8 1PC 1 AP-2 07061047 7.99 SGD
In stock
54 35 13 One-touch type 15 - For oxygen - - For hose middle, For hose middle 8 8 1PC 1 AP-1 07060986 5.99 SGD
In stock
54 35 13 One-touch type 12 - For oxygen - - For hose middle, For hose middle 6 6 1PC 1 AP-1 07060995 5.99 SGD
In stock
67 46 15 One-touch type check valve built-in 32 2-2565 For fuel gas 1 251-7566 Hose connection., Hose connection. 6 6 1PC 1 ZAP-2 36942787 12.99 SGD
In stock
63 42 15 One-touch type 15 - For fuel gas - - For hose middle, For hose middle 6 6 1PC 1 AP-2 07061056 6.99 SGD
In stock
67 46 15 One-touch-type check valve built-in 28 2-2565 For fuel gas 1.0 251-7574 For hose middle, For hose middle 8 8 1PC 1 ZAP-2 36942796 12.99 SGD
In stock
63 42 15 One-touch type 22 2-2565 For fuel gas 1 251-7558 Hose connection., Hose connection. 10 10 1PC 1 AP-2 36942726 6.99 SGD
In stock
63 44 13 One-touch type check valve built-in 20 2-2565 For oxygen 1 251-7523 Hose connection., Hose connection. 8 8 1PC 1 ZAP-1 36942762 11.99 SGD
In stock
67 46 15 One-touch type check valve built-in 31 2-2565 For fuel gas 1 251-7582 Hose connection., Hose connection. 10 10 1PC 1 ZAP-2 36942771 11.99 SGD
In stock
63 44 13 One-touch type check valve built-in 21 2-2565 For oxygen 1 251-7515 Hose connection., Hose connection. 6 6 1PC 1 ZAP-1 36942753 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of high pressure air hose
5
From Japan
On 2016-11-30 15:42:49
I used the same thing as before (maker unknown), but there was no particular problem.
This review is about item#7060986.
Connection of acetylene
5
From Japan
On 2016-02-12 10:26:13
It is very small and easy to use.
This review is about item#07061056.
Switching of welding gas
5
From Japan
On 2014-08-30 18:14:30
There is no problem at all. Necessary enough performance.
This review is about item#07060986.
Gas cutting work
5
From Japan
On 2013-04-23 11:30:51
I confirmed the joint. It can be desorbed smoothly. There is no problem. I would like to purchase again. Thank you very much.
This review is about item#07060995.

Related Products