Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gas Cutting Instrument Joints "Apollo Cock"

4.71 (7)
Type
One-touch type
...see all>
Product Options
ADD TO CART
Specification Maximum Working Pressure (MPa) Weight (g) Purpose Dimension B (phi mm) Dimensions C (phi mm) Plug Hose Diameter (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Maximum Working Pressure (MPa) Weight (g) Purpose Dimension B (phi mm) Dimensions C (phi mm) Plug Hose Diameter (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For oxygen - - For hose middle, For hose middle 20 8 AP-1 (compatible) 8 67 1PC 1 AS-1 07060961 18.99 SGD
In stock
For fuel gas - - For hose middle, For hose middle 22 6 AP-2 (conformity) 6 73 1PC 1 AS-2 07061022 18.99 SGD
In stock
For fuel gas 1 10 - 22 10 AP-2 (fit) 10 73 1PC 1 AS-2 09536791 19.99 SGD
In stock
For oxygen - - For hose middle, For hose middle 20 6 AP-1 (compatible) 6 67 1PC 1 AS-1 07060977 17.99 SGD
In stock
For fuel gas - - For hose middle, For hose middle 22 9 AP-2 (conformity) 9 73 1PC 1 AS-2 07061004 18.99 SGD
In stock
For fuel gas - - For hose middle, For hose middle 22 8 AP-2 (conformity) 8 73 1PC 1 AS-2 07061013 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Gas cutting
5
From Japan
On 2018-05-01 07:53:02
I repeat desorption many times a day, but I can trust very much without gas leaks.
This review is about item#07061022.
Oxygen connection
5
From Japan
On 2016-02-12 10:29:00
It is very small and easy to use.
This review is about item#07060977.
welding
5
From Japan
On 2015-08-04 16:00:19
Price and usability are good.
This review is about item#09536791.
Gas welding
5
From Japan
On 2015-07-26 21:53:23
Easy to use, thank you very much for purchasing cheaper than net sales on other companies
This review is about item#07060961.
Switching of welding gas
5
From Japan
On 2014-08-30 18:22:59
There is no problem at all. Sufficiently satisfied in terms of cost effectiveness.
This review is about item#07060961.
When using the gas cutting machine For the replacement as the Apollo cock breaks at the use frequency.
3
From Japan
On 2014-03-27 13:30:49
For frequent use, Apollo Cock is a necessity item, so it is replaced and used. After checking periodically, bad things are stocked as they are replaced immediately.
This review is about item#07060977.
Gas hose
5
From Japan
On 2013-02-28 15:53:45
It is easy to handle.
This review is about item#07061022.

Related Products