Buy more than* S$200* and get FREE SHIPPING

Appolo Cock

5.00 (4)
Purpose
For regulator direct coupling
Dimensions D (mm)
M16x1.5
Dimension F (mm)
14
Dimension H (mm)
19
Type
One-touch type
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Dimensions A (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimensions A (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 50 251-7388 For oxygen 1PC 1 GS-1 07061083 22.99 SGD
In stock
22 52 251-7396 For fuel gas 1PC 1 GS-2 07061092 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of acetylene
5
From Japan
On 2016-02-12 10:40:45
It is small and easy to use.
This review is about item#07061092.
Dismantling work
5
From Japan
On 2016-01-14 17:52:12
no problem.
This review is about item#07061083.
Regulator connection
5
From Japan
On 2016-01-12 07:43:20
I am using it without problems
This review is about item#07061083.
Gas work
5
From Japan
On 2015-01-29 17:46:59
There is no particular problem.

Related Products