Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Application 2014 TRUSCO Published Page Weight (g) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application 2014 TRUSCO Published Page Weight (g) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 37 M16x1.5 14 14 One-touch type 251-7612 For fuel gas 1PC 1 OP-2 07061074 9.02 SGD
In stock
- 2-2565 41 44.5 - 12 26 One-touch-type check valve built-in 251-7604 For oxygen 1PC 1 ZOP-1 36942805 13.84 SGD
In stock
- - - 35.5 M16x1.5 14 15.2 One-touch type 251-7591 For oxygen 1PC 1 OP-1 07061065 8.18 SGD
In stock
For blowout pipe. 2-2565 41 45.5 M16x1.5 left nut bag 12 24.5 One-touch type check valve built-in 251-7621 For fuel gas 1PC 1 ZOP-2 36942902 13.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During the welding operation
3
From Japan
On 2016-11-29 14:56:32
Thank you we have to respond quickly. It was good in time for work.
This review is about item#36942902.
Attached to the welding machine
5
From Japan
On 2016-04-06 15:22:46
Since it is a brand item does not have any problems.
This review is about item#07061074.
Connection of acetylene
5
From Japan
On 2016-02-12 10:41:29
It is very compact and easy to use.
This review is about item#07061074.
Attached to gas cutting machine
3
From Japan
On 2015-11-26 19:17:02
no problem
This review is about item#07061074.
Gas welding
5
From Japan
On 2015-07-26 21:55:36
Thanks to be able to get in cheaper than those of other companies
This review is about item#07061074.
Used to connect gas welder and the hose
5
From Japan
On 2013-02-21 13:47:36
I use to connect coupler of oxygen welder and gas hose. It is inexpensive but has been used without problem.
This review is about item#07061074.

Related Products