Buy more than* S$200* and get FREE SHIPPING

Hand Labeler

4.00 (5)
Caution
Label not included
Usable Label
Height 12.0 x 21.6 cm (per print)
Body Dimensions (Width x Depth x Height) (mm)
226x62x135
Weight (g)
270
Specification
6 rows of printing arrangement, one-step type
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
View price, expiration date, etc. 278-5455 1PC 1 SP-6L-1 07063831 97.99 SGD
In stock
Date, control number, etc. - 1PC 1 SP-6L-2 07063847 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Expiration date display
2
From Japan
On 2018-04-11 07:36:46
There may be individual differences, but there is a function to adjust the printing position, but even if you adjust to the maximum, it will be slightly shifted. It can not be adjusted with the adjustment function. I manage to use it because it is somehow allowable range.
This review is about item#7063831.
Put on sell by date
5
From Japan
On 2017-08-21 19:28:43
I can paste with beautiful printing, but I do not know the durability yet.
This review is about item#7063831.
Product price display
5
From Japan
On 2016-03-09 07:47:25
I have been using only Sato for a long time. Tax discrimination, tax included, special price etc
This review is about item#07063831.
With sales work.
4
From Japan
On 2015-06-08 14:53:21
It is light and easy to use.
This review is about item#07063831.
Pricing
4
From Japan
On 2014-07-14 15:12:18
For everyday use, gradually the screw loosened and the numbers shifted, the dust accumulated in the stamp part of the number, the printing collapsed and it became difficult to see it, the ink is very difficult to change, but the spitting out of the label very much It is smooth, numeric is easy to read, I have not met anything beyond this, so I have been repeating and using it for many years.
This review is about item#07063831.

Related Products