Buy more than* S$200* and get FREE SHIPPING

Hand Labeler

4.50 (2)
Number of Labels (per roll)
1000 sheets
Body Dimensions (Width x Depth x Height) (mm)
226x62x135
Label Dimension (1 Sheet) mm
Vertical 12.0x horizontal 21.6
Weight (g)
270
Specification
7 rows of printing arrangement, one-step type
Application
Sector and price indication, numbering administration, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-7L-1 07063856 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Date the plastic bag
5
From Japan
On 2017-05-06 18:14:29
Other manufacturers also used it, but unified it instead of your company.
This review is about item#7063856.
Pricing
4
From Japan
On 2016-02-15 17:26:40
It has been broken, so it was good to buy it cheaply. I can use it again for several years.
This review is about item#07063856.

Related Products