Buy more than* S$200* and get FREE SHIPPING

Rotative Center (LC-J FORM)

5.00 (1)
Center Shaft Circular Cone Maximum Runout(mm)
0.010
Angle alpha (degree)
60
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Overall Length L (mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Shank K Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Overall Length L (mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Shank K Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 238 50 109-0534 1-0673 MT-5 30 136 52 1PC 1 LC-5J 02023917 529.90 SGD
Shipped after 2017-11-30
28 126 26 109-0445 - MT-2 15 68 32 1PC 1 LC-2J 02023831 249.90 SGD
In stock
35 156 32 109-0453 - MT-3 20 85 39 1PC 1 LC-3J 02023856 279.90 SGD
Shipped after 2017-12-04
42 186 37 109-0526 - MT-4 25 108 41 1PC 1 LC-4J 02023883 309.90 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During turning
5
From Japan
On 2017-01-18 18:31:01
It is easy to use. I am satisfied with the price more than it. Just thought that there was something a little smaller.
This review is about item#2023883.

Related Products