Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Width (mm) Nominal Dimension (cm) Length 2 (mm) Length 1 (mm) Dimension (Width W x Thickness) (mm) Weight (g) Material Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Nominal Dimension (cm) Length 2 (mm) Length 1 (mm) Dimension (Width W x Thickness) (mm) Weight (g) Material Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45cm 450 300 15x2 171 Stainless - 408-3423 - 1PC 1 62529 06790122 21.99 SGD
In stock
- - 60 600 400 15x2 235 Stainless steel SUS 410 600x15x2 - - 1pc(s) 1 62532 68537646 31.99 SGD
Shipped after 2018-02-23
12, 12 15, 15 25, 25 250, 250 150, 150 15x2, 15x2 91, 91 Stainless steel SUS 410 - 408-3407, 408-3407 1 0941, 1 0941 1pc(s) 1 62502 10240386 8.99 SGD
In stock
- - 30cm 300 180 15x2 109 Stainless - 408-3415 - 1PC 1 62510 06790113 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Camouflage and remodeling
5
From Japan
On 2017-05-22 16:57:36
Up to now I've been cutting cardboard, but if I do this, I can make accurate patterns.
This review is about item#10240386.

Related Products