Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Free Metal Brace, With A Scale 45 Cm

4.00 (1)
Purpose
For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length, For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length
Length x Width x Thickness (mm)
505x30x20
Material (Screwed Part)
Brass
Weight (g)
380
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62570 06790086 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carpentry work
4
From Japan
On 2016-10-20 17:10:15
I used the same product before, but the new one is easier to turn the tightening screw. Regarding improvement points, I definitely want to have SUS on the wood end.
This review is about item#6790086.

Related Products