Buy more than* S$200* and get FREE SHIPPING

Free 15 Cm Squareuare

5.00 (1)
Material (Screwed Part)
Brass
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111 Stainless SUS410 408-3431 - - 180x14x5.5 1PC 1 62588 06790104 12.32 SGD
Shipped after 2017-12-18
202 Stainless steel SUS410 408-3440 1 0941 1-0884 250x19x5.5 1PC 1 62596 10240395 17.49 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly measuring the distance from the reference surface
5
From Japan
On 2017-11-17 19:44:04
It is used for the distance measurement from the reference surface about a narrow portion that the toes can not be used. When not in use it folds compactly and is useful.
This review is about item#6790104.

Related Products