Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Material Length Tolerance (mm) Measuring Range (cm) Length x Width x Thickness (mm) Pricision (mm) Weight (g) Scale Specification TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material Length Tolerance (mm) Measuring Range (cm) Length x Width x Thickness (mm) Pricision (mm) Weight (g) Scale Specification TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1010x35x5 Aluminum +/-0.40 - - - 173 Meter scale - Pale Pink 1PC 1 65443 68537016 17.99 SGD
In stock
610x35x5 Aluminum +/-0.28 - - - 106 Meter scale - Champagne Gold 1PC 1 65436 68536991 10.99 SGD
In stock
- Aluminum +/-0.25 45 460x35x5 - 79 Meter scale - - 1PC 1 65358 68537034 8.99 SGD
In stock
- - +/-0.40 100 1010x35x5 - 190 - - - 1pc 1 65445 62070374 18.99 SGD
In stock
- - +/-0.20 30 310x35x5 - 55 - - - 1pc 1 65418 62070347 10.99 SGD
In stock
- - +/-0.25 45 460x35x5 - 85 - - - 1pc 1 65426 62070356 21.99 SGD
In stock
- - +/-0.28 60 610x35x5 - 115 - - - 1pc 1 65437 62070365 12.99 SGD
In stock
310x35x5 Body: Aluminum +/-0.20 - - - 52 Meter scale - Shining Blue 1PC 1 65415 68536912 5.99 SGD
In stock
310x35x5 Body: Aluminum +/-0.20 - - - 52 Meter scale - Champagne Gold 1PC 1 65417 68536937 5.99 SGD
In stock
460x35x5 Body: Aluminum +/-0.25 - - - 79 Meter scale - Shining Blue 1PC 1 65423 68536946 8.99 SGD
In stock
460x35x5 Aluminum +/-0.25 - - - 79 Meter scale - Pale Pink 1PC 1 65424 68536955 8.99 SGD
In stock
310x35x5 Aluminum +/-0.20 - - - 52 Meter scale - Pale Pink 1PC 1 65416 68536921 5.99 SGD
In stock
1010x35x5 Aluminum +/-0.40 - - - 173 Meter scale - Shining Blue 1PC 1 65442 68537007 17.99 SGD
In stock
610x35x5 Aluminum +/-0.28 - - - 106 Meter scale - Pale Pink 1PC 1 65435 68536982 10.99 SGD
Shipped after 2018-06-27
460x35x5 Aluminum +/-0.25 - - - 79 Meter scale - Champagne Gold 1PC 1 65425 68536964 8.99 SGD
In stock
1010x35x5 Aluminum +/-0.40 - - - 173 Meter scale - Champagne Gold 1PC 1 65444 68537025 17.99 SGD
Shipped after 2018-06-28
610x35x5 Aluminum +/-0.28 - - - 106 Meter scale - Shining Blue 1PC 1 65434 68536973 10.99 SGD
In stock
- - - 30 310x35x5 +/-0.20 mm (tolerance of length) 52 - 408-3571 - 1PC 1 65331 06790034 5.99 SGD
In stock
- - - 60 610x35x5 +/-0.28 mm (tolerance of length) 106 - 408-3598 - 1PC 1 65374 06790043 10.99 SGD
In stock
- - - 100 1010x35x5 +/-0.40 mm (tolerance of length) 173 - 408-3601 - 1PC 1 65382 06790052 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2018-04-11 17:45:33
Before purchasing simultaneous with the monoteraw cutter work mat, it worked with an ordinary ruler, because it felt the danger, it is very safe because it does not shift right and left owing to non-slip
This review is about item#62070347.
Interior
4
From Japan
On 2018-02-28 11:00:56
Because nylon (?) Is coated on aluminum, when pulling with a cutter, when it is slightly diagonal, the nylon part is scraped off.
This review is about item#62070365.
I bought it for the cutter guide.
5
From Japan
On 2018-02-06 17:19:22
Since it has a slip prevention, it is now possible to work easily with a cutter. It was cheap and good.
This review is about item#62070347.
Cut paper products
5
From Japan
On 2018-02-05 16:14:51
I was able to purchase it cheaply. The scale is easy to see and easy to use.
This review is about item#68537025.
Material cutting out
5
From Japan
On 2017-06-27 10:29:44
Easier to use than the silver object, easy to use, especially if the material is white or transparent.
This review is about item#68536912.
Event material creation
5
From Japan
On 2017-03-27 19:28:21
Antislip is a perfect product for handicapped and handicapped person.
This review is about item#6790043.
Wood working
5
From Japan
On 2016-02-24 15:23:26
As cutting tool of the floor board straight or as a tool of the trimmer, I used it for the time being by pasting the shoji for the time, so I was satisfied because it was perfect for use with the cutter!
This review is about item#68537025.
When cutting with gypsum board
5
From Japan
On 2016-01-16 20:28:10
It is very convenient with slip prevention, it is available without being displaced.
This review is about item#06790052.
Office office
5
From Japan
On 2015-08-18 23:13:30
Usability is as expected. It was cheaper than a nearby home center and was free shipping, so it was saved. The next purchase will be judged after 4 or 5 years on the characteristics of the goods, but I think that I will buy if the deterioration of the slip prevention is small.
This review is about item#68537034.
I can clearly see figures.
5
From Japan
On 2015-08-14 17:34:50
Because it is black on a white background, you can see the numbers clearly. The stability feeling seems to be good.
This review is about item#06790034.

Related Products