Buy more than* S$200* and get FREE SHIPPING

Quick 6

1.00 (2)
Caution
Please do not use for certificate of a seal-impression.Because the sign aspect has not been attached, please make sure to order by attached postcard. If you purchase products "body (no design)" along with stamp dedicated to "private ordering postcards" de
Color (Body)
Black
Dimension (phi x mm)
11x65
Dimension (mm)
6 Round (face)
Specification
3 characters maximum Printing style is Koin-tai (for the surname, name), Kaisho-tai (for registration), ink is vermillion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QSK-6M 06848073 18.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
For book entry
1
From Japan
On 2017-09-29 11:13:47
In the same surname (two letters) of two or more people, I ordered three letters with last name of last name and name in order to distinguish between individuals, but I was told that I can only have a surname or only a name on the phone at a later date. First of all, I thought that if you could explain it in the explanation column so that anyone could understand it as common sense. Moreover, as I mentioned only by surfing, since it is a general surname that you can usually purchase cheaply when you explain by telephone, I just told you that if you knew it did not bother to order this product, this time only this Thank you very much for giving generous consideration to let me create three letters as a family name. Just regretfully I just received a surname by ordinary only.
This review is about item#6848073.
Correction mark
1
From Japan
On 2012-04-06 10:52:28
When making the cap first, it is difficult to use the cap as it is difficult to use it, so we used it by bonding with bond, but next time it has cracks and it has bleeding ink blushing hands are dirty Please sell more good products.

Related Products