Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick 10

5.00 (3)
Color (Body)
Black
Dimension (phi x mm)
19x68
Dimension (mm)
10 Round (face)
Caution
Please do not use for certificate of a seal-impression.Because the sign aspect has not been attached, please make sure to order by attached postcard. If you purchase products "body (no design)" along with stamp dedicated to "private ordering postcards" de
Specification
8 characters maximum Printing style is Koin-tai, ink is vermillion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QTK-10M 06848082 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I wonder if I use it by checking the work!
5
From Japan
On 2017-05-24 23:38:05
It is good! Thank you (v ^ - ゚) Full name shachihata! I wish there were lots of good things! I printed out and changed my mood! From the left it may be easier to see the two tiers! Thank you!
This review is about item#6848082.
Check of individual documents etc.
5
From Japan
On 2017-05-14 08:36:37
Easy to hold "Quick 10", easy to understand up and down of the sign, easy to push out by removing the cap, the letters are clear, the size of the seal circle is also 10mm.
This review is about item#06848082.
Seal
5
From Japan
On 2012-02-10 18:47:42
The seal impression is much beautiful and good goods than Shachihata.
This review is about item#06848082.

Related Products