Buy more than* S$200* and get FREE SHIPPING

Safety Glass QX Type Clear

5.00 (4)
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Standard
JIS certified, US ANSI Z 87.1-1989
Weight (g)
35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Curve frame 1PC 1 12109 07037545 15.99 SGD
In stock
344-7090 Straight frame 1PC 1 12115 07037554 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sandblasting work
5
From Japan
On 2014-10-13 13:14:57
Easy to use.
This review is about item#07037554.
For mowing
5
From Japan
On 2014-08-13 15:18:58
We continue to use for mowing.
This review is about item#07037545.
Lathe work & grinder work
5
From Japan
On 2013-04-03 16:02:02
Scratches are hard to bear but it gets cloudy at the time of using the mask.
This review is about item#07037554.
Field work protection
5
From Japan
On 2011-03-09 17:59:07
There was not a problem, I'm glad that there is also preparation of a replacement lens
This review is about item#07037554.

Related Products