Buy more than* S$200* and get FREE SHIPPING

Full Port Brass Gate Valve

4.54 (37)
Material (body)
YBSC3
Material (handle)
SS41
Material (stem)
C3604B
Caliber Type
Full bore
Maximum Pressure (MPa)
1.3 (Room-temperature water, oil, gas)
Type
Brass
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimension D (phi mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension D (phi mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 54 3/8 70 41 1PC 1 3/8 35090124 11.91 SGD
In stock
15 54 1/2 72 43 1PC 1 1/2 07016125 12.42 SGD
In stock
20 54 3/4 84 47 1PC 1 3/4 07016134 15.52 SGD
In stock
25 61 1 98 54 1PC 1 1 07016143 20.32 SGD
In stock
ADD TO CART

Related Products