Buy more than* S$200* and get FREE SHIPPING

Full Port Forged Brass Ball Valve

4.42 (118)
Class
600
Material (body)
C3771B
Material (handle)
SS41
Material (stem)
C3604B
Material (Packing)
PTFE
...see all
Product Options
ADD TO CART
Type Bore Diameter D (mm) Caliber Type Nominal Diameter (A) Maximum Pressure (MPa) Dimensions A (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Bore Diameter D (mm) Caliber Type Nominal Diameter (A) Maximum Pressure (MPa) Dimensions A (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 - 50 - 200 2 79 108 - 1pc 1 2 29979915 64.95 SGD
In stock
- 32 - 32 - 130 1/1/4 60 85 - 1pc 1 11/4 29979897 35.29 SGD
In stock
- 38 - 40 - 130 1/1/2 65 92 - 1pc 1 11/2 29979906 45.60 SGD
In stock
Brass 10 Full bore 8 4.1 (room temperature water, oil, gas) 84 1/4 37 46 Screwed type 1PC 1 1/4 08675143 11.16 SGD
In stock
Brass 10 Full bore 10 4.1 (Room-temperature water, oil, gas) 84 3/8 37 46 Screw Type 1PC 1 3/8 08675152 11.70 SGD
In stock
Brass 12.7 Full bore 15 4.1 (room temperature water, oil, gas) 84 1/2 39 55 Screw Type 1PC 1 1/2 07016091 14.04 SGD
In stock
Brass 20 Full bore 20 4.1 (room temperature water, oil, gas) 118 3/4 50 64 Screw Type 1PC 1 3/4 07016107 16.87 SGD
In stock
Brass 25 Full bore 25 4.1 (room temperature water, oil, gas) 118 1 54 76 Screw Type 1PC 1 1 07016116 22.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 84
4 star 13
3 star 13
2 star 3
1 star 5
Review Rating: 4.42
118 Customer Reviews
The reviews are automatic translation.
Reverse out grout construction
5
From Japan
On 2017-02-07 15:16:32
I ordered in the last without any particular problem, it could be used. Also I think that order.
This review is about item#7016107.
Factory air piping
5
From Japan
On 2017-02-07 08:21:09
Are used without problems in the factory of the air piping, quality is also good.
This review is about item#07016091.
Piping work
5
From Japan
On 2017-01-17 20:53:43
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#7016107.
Water supply of toilet
5
From Japan
On 2016-12-12 17:30:32
Because it was directly connected to the piping, it has been added so you do without the main valve operation at the time of the flash ball exchange of tank. But needed a separate nipple, the price can also be used without a cheap problem.
This review is about item#7016091.
Water supply works
5
From Japan
On 2016-12-05 22:11:01
This price .. manufacturer goods and is comparable to no satisfaction with full bore.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-12-05 03:52:37
It was saved without any problems by the manufacturer goods and inferior without full bore.
This review is about item#08675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:36:41
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:32:01
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-11-18 23:31:14
For the first time purchase. It is also neat product with other products as long as the check is not yet attached. It is anxiety because the price was unprecedented, but I was relieved to take in hand.
This review is about item#7016091.
For the replacement of water piping
5
From Japan
On 2016-10-29 15:49:25
This sufficient quality in how to use us. Durability without inferiority compared with the manufacturers. It is satisfied considering the price.
This review is about item#7016091.

Related Products