Buy more than* S$200* and get FREE SHIPPING

Ball Valve Standard Bore

4.41 (29)
Class
400
Material (body)
C3771B
Material (handle)
SS41
Material (stem)
C3604B
Caliber Type
Standard bore
Maximum Pressure (MPa)
2.75 (room temperature water, oil, gas)
Material (Packing)
PTFE
Shape
Screw Type
Type
Brass
...see all
Product Options
ADD TO CART
Dimensions A (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Bore Diameter D (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Bore Diameter D (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 1/4 37 42 10 8 1PC 1 1/4 08516523 -
Discontinued
[x]
84 3/8 37 42 10 10 1PC 1 3/8 08516532 -
Discontinued
[x]
84 1/2 37 48 10 15 1PC 1 1/2 07016064 -
Discontinued
[x]
84 3/4 40 56 15 20 1PC 1 3/4 07016073 12.43 SGD
In stock
118 1 50 63 20 25 1PC 1 1 07016082 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2015-10-28 15:44:17
It is cheap, but you can use without any problems.
This review is about item#07016082.
Piping equipment
5
From Japan
On 2015-08-28 17:44:12
It is highly convenient as use consumables to constantly opening and closing of the drainage, etc.
This review is about item#07016082.
Valve of rainwater tank
4
From Japan
On 2015-05-26 15:47:38
I'm using the valve of the rainwater tank, but is no problem,
This review is about item#07016073.
Equipment work
5
From Japan
On 2014-10-22 15:16:50
It is in the price, was very good goods.
This review is about item#07016064.
Air piping
3
From Japan
On 2014-02-12 18:41:28
Cheap so I bought.
This review is about item#07016073.
Use the valve for drainage
4
From Japan
On 2014-02-06 13:45:36
It was cheaper than other goods there and as long as inventory. Hexagonal part has been seems to be a little sweet processing, but this is not a problem to use.
This review is about item#08516523.
Air piping
4
From Japan
On 2014-02-01 14:39:11
cheap!
This review is about item#08516523.
Air piping
3
From Japan
On 2014-01-21 20:37:25
Is Futsu.
This review is about item#08516523.
Repair
4
From Japan
On 2013-11-04 13:51:16
We arrived well. But the price is cheap, the problem is no good.
This review is about item#07016082.
Air piping
5
From Japan
On 2012-11-05 13:18:39
Such fittings do not know is not good or bad and Tata is a little number of years. What happens if the ball of the middle is when a foreign object has entered the want to see the situation.
This review is about item#08516523.

Related Products