Buy more than* S$200* and get FREE SHIPPING

Variable Speed AC Impact Driver

5.00 (1)
Maxmun Torque (Nm[kgf-cm])
About 92 [940]
Ability (mm) Tex Screw
phi3.5 - 6
Ability (mm) High Strength Bolts
M5 - M10
Ability (mm) Ordinary Bolt
M6 - M12
Capacity (mm) Wood Screw
phi3.5 - 9
Cord Length (m)
About 5
Blows (min-1 [times/minute])
About 0 - 3100
Dimensions (Length L x Width W x Height H) (mm)
186x72x218
Maximum Torque (N m)
-
Revolution (min-1[r.p.m])
About 0 - 2400
Power Consumption (W)
120
Power (V)
AC100(50/60Hz)
Current (A)
1.4
Weight (kg)
About 1.4
Accessories
Bit tip 6.35mm hexagon axis double-ended bit + NO.2 (65mm) x2 this exchange for carbon brush
Application
Tightening and loosening of screw, bolt, and nut. Drilling wood and resin.
Description
Impact mechanism powerful! Maximum torque about 92N m continuously variable transmission forward rotation, reverse rotation and can be switched to tighten hit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IDR-130 10064467 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling of the vinyl house, assembly work.
5
From Japan
On 2013-12-23 19:01:00
When the power supply is near, I use it by connecting with a codil, Weight is also light and it has a belt clasp so it is very handy.
This review is about item#10064467.

Related Products