Buy more than* S$200* and get FREE SHIPPING

Obidal Stepless Speed Dial Jigsaw

3.78 (9)
Cutting Ability (mm) Aluminum Board
About 12
Cutting Ability (mm) Mild Steel Plate
About 7
Cutting Ability (mm) Wood
(The figures are approximate when you've installed a woodworking blade attached.) About 63
Inclination Angle (Left and Right)(Degree)
0 - 45
Number of Strokes (min-1 [Time/minute])
About 1500 - 2800
Cord Length (m)
About 2
Dimensions (Length L x Width W x Height H) (mm)
Power Consumption (W)
Power (V)
Current (A)
Weight (kg)
About 2.1
Stroke (mm)
Width: about 18
Blade: B type (thickness 0.9 - 1.3mm)
Ironwork blade is not included in the set contents.
X2 unit parallel ruler, hex wrench, parallel ruler fixing screws, jigsaw blade type B (woodworking)
For cutting of wood, plastic, soft iron plate etc.
One-touch blade replacement low vibration orbital mechanism blower mechanism aluminum surface plate with dial-type continuously variable transmission
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JSW-100SC 10064451 76.99 SGD
In stock
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
DIY Used in versatile applications
From Japan
On 2016-07-19 09:11:59
In addition to being used primarily in hobby car hobby music, it is used in DIY such as houses and furniture. I arrived here looking for an inexpensive one with a parallel ruler, but I tried cutting some kinds of different materials, so I made that comment. [Wood cutting]: If you are cutting a straight line in the first place it is much inferior to a circular saw. Curves are good, but if it is, rulers are unnecessary. [Steel plate cutting]: Cut 2.3 mm iron plate. It was able to be used without problems. Is it a little power shortage? It will take a considerable amount of time if it is t4 mm. [Resin plate]: 1.5 mm Acrylic plate cut. This could also be used without problems.
This review is about item#10064451.
At DIY, processing of warehouse building materials
From Japan
On 2016-07-10 19:57:58
Because the usable applications of the standard 50 mm blade are narrow, we purchase additional large size blades soon. Because of that, I feel like power is not so good, even though it is full speed (because it has a variable speed). However, since I have used only electric saws up to now, it may be that the jigsaw itself is such a thing. . .
This review is about item#10064451.
Useful for DIY work of residence / private car
From Japan
On 2016-04-27 12:12:45
I was looking for low priced items with parallel ruler. Of course, I did not feel like putting out more than 10,000 yen, and I stamped that this is not probably a functional difference and made it to this product. Takamine products basically trust because they are using other hand tools such as ratchets. SHUREMAN also listed as a candidate on Amazon before buying before purchasing, but SHUREMAN's build looked very stale. As a result, it is a trusted manufacturer, even if compared with famous places, the construction is inferior, with the orbital function attached here. As soon as I tried, I cut the steel sheet and wood as usual. Usability is good. (I bought the blade for the steel plate separately, it is all right with each manufacturer's type B, but it is not good if it is less than t1.3 mm) Only a few points. · Speed ​​control SW is a bit far away and it is hard to operate. · Since the cutting edge was slightly tilted in the shipping state, it was adjusted to a right angle, but the point of the slope 0 shifts slightly on the left and right. However, there will be individual differences, and it is not as bad as saying. I marked with oily magic as a guide.
Veneer cutting
From Japan
On 2016-04-14 13:09:49
It's fine.
This review is about item#10064451.
For hobbies
From Japan
On 2015-06-14 00:32:22
The blade attached to the main body is hard for hard wood It is better to have a fine pitch more
This review is about item#10064451.
Drill hole drilling (rough removal)
From Japan
On 2014-11-11 14:09:17
It is not a tool to use every day, so I normally use it without problems. The base is firmer than the maker items I have from before and I expect it in the future.
This review is about item#10064451.
Wood working
From Japan
On 2014-07-25 07:38:34
Since the angle can be adjusted, chamfering with cutting was easy.
This review is about item#10064451.
Production of speaker box
From Japan
On 2012-01-20 12:37:32
When we try to cut 9 mm wood, we go to the guide roller to skimm and bend, the straight line can not be cut
This review is about item#10064451.
Create one-off parts using aluminum plate
From Japan
On 2011-10-25 20:24:10
The descriptions of the blades to be used are only "** for manufacturer" description, it is not known whether the shape can be selected, and depending on the shape, there is almost no type of metal cutting. Blades for "EARTH MAN" did not fit this model, and accidentally purchased it. Please specify clearly what is fit to the main body.
This review is about item#10064451.

Related Products