Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Tray

4.60 (87)
Depth (mm)
about 15
Weight (g)
300
Dimension (mm)
phi150
Shape
Round shape
Material
SUS430
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-303-1(QJ7003) 07015337 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 65
4 star 14
3 star 5
2 star 1
1 star 2
Review Rating: 4.60
87 Customer Reviews
The reviews are automatic translation.
Used for maintenance of industrial drone
5
From Japan
On 2018-05-16 18:30:59
Because there is a magnet, it will not collapse It may be removable
This review is about item#7015337.
During machine maintenance
5
From Japan
On 2018-05-16 16:38:22
Because we do not lose parts etc. removed in case of machine disassembly repair, we are using, but magnetic force is also strong and we are satisfied with price as well. Because it is clogged anywhere with metal, there is nothing to worry about where to put it, so it is useful
This review is about item#7015337.
Work such as disassembly and assembly
5
From Japan
On 2018-04-26 16:53:59
It is convenient because the tray main body is fixed by the magnet on the iron surface and the screws do not fall by magnetic force.
This review is about item#7015337.
During machine maintenance
5
From Japan
On 2018-03-14 12:15:47
It is convenient. Since the magnet part is covered with thick resin, it is safe also for the object.
This review is about item#7015337.
Maintenance of a car
5
From Japan
On 2018-03-07 16:17:54
Since screws are adsorbed, it is useful without being lost.
This review is about item#7015337.
Screws etc. are put on.
5
From Japan
On 2018-02-13 18:00:20
I use carefully not to lose the screw carefully when removing the screws and attaching them.
This review is about item#7015337.
During repair work of the bicycle
5
From Japan
On 2017-07-07 16:15:57
It is cheaper than home center and magnets are necessary enough.
This review is about item#07015337.
Machine maintenance etc.
4
From Japan
On 2017-06-30 16:02:57
It is convenient because it can be used anywhere and it is difficult to lose metal screws etc.
This review is about item#7015337.
Prevent screw loss during disassembly
5
From Japan
On 2017-04-27 00:55:17
Magnetic force is powerful and easy to use. Making is simple, this is enough.
This review is about item#07015337.
Anyway cheap
5
From Japan
On 2017-02-13 08:56:27
A number of such things are useful. It is very convenient to stick anywhere. I am trying to buy the monotaro brand when all 15% off.
This review is about item#07015337.

Related Products