Buy more than* S$200* and get FREE SHIPPING

Absolute Digimatic Calipers

Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Sum Roller
Available
External Output Terminal
Available
Battery Life
About 3.5 years (continuation 20000 hours)
Maximum Response Speed
No limit
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Quantization Error
+/-1 count is not included.
Dimensions B (mm)
20
Minimum Displayed Amount (mm)
0.01
Dimensions A (mm)
50
Power
SR44(button type silver oxide cell)x1
Measuring Range (mm)
0 - 200
Weight (g)
192
TRUSCO Part Number
288-2850
Specification
ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD-20CXWW 07012083 -
Discontinued
[x]
ADD TO CART

Related Products