Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Free drill for metal work

3.33 (3)
Drilling Range (mm)
20 - 76
Materials (Blade)
High-speed-steel
Hole Drilling Depth (mm)
Griddle: 2 Aluminum-board: 4
Drill Diameter (phi mm)
5.0
Shank Diameter (phi mm)
10
Overall Length (mm)
95
Width (mm)
62
Compatible Power Tool
Drill press with a chuck diameter over 10mm, w/stand electric drill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-104 06775097 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
I opened Ф 57 on aluminum 80 square pipe t 2.0.
2
From Japan
On 2013-11-28 13:10:11
It took a while because the dimensions did not come out easily though the size was adjusted with the gauge
This review is about item#06775097.
Aluminum panel · Drilling of wood.
3
From Japan
On 2012-04-03 22:10:09
Other people are saying, but it is difficult to balance the rotation until it gets caught. At the moment the hole opened, the panel got messed up by "big runaway" (Lolly, the size to empty often is Holsau, rarely open size is this, I think that it is good to use it properly.
This review is about item#06775097.
It is used to drill the chassis of the vacuum tube amp.
5
From Japan
On 2010-01-20 18:51:45
It is very convenient to be able to open holes of various sizes with this one. I can not punch holes well if I can not get it. I do not want to scatter chips. Still, this is the best because it can be done quicker and cleaner than doing with other tools.
This review is about item#06775097.

Related Products