Buy more than* S$200* and get FREE SHIPPING

Metal Circle Cutter

Drilling Range (mm)
20 - 76
Drill Diameter (phi mm)
5
Overall Length (mm)
50
Material
High-speed steel
Type
Metalwork for
Compatible Body
K-104
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-104-2 32906002 18.02 SGD
In stock
ADD TO CART

Related Products