Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Free drill M

1.00 (1)
Drilling Range (mm)
30 - 130
Materials (Blade)
High-speed-steel (titanium coat finishing)
Hole Drilling Depth (mm)
Griddle: 2 aluminum-board: 5 Stainless-plate: 2
Drill Diameter (phi mm)
6.0
Shank Diameter (phi mm)
10
Overall Length (mm)
112
Width (mm)
88
Compatible Power Tool
Drill press with a chuck diameter over 10mm, w/stand electric drill
Application
Drilling holes on iron plate, aluminum plate, and stainless steel plate For electric drills of drilling machines with stands
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-151 06775115 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
0.8 mm thick stainless steel drilling
1
From Japan
On 2018-02-18 14:06:09
I tried to make a hole of tail lamp of 130 mm at the lowest speed with a ball plate in a 0.8 mm scaled stainless steel, but rather than opening a hole, the blade gradually wears away without scratching. Although it was expensive, it is very abandon. Even if I think to buy a blade, it is too expensive 1890 yen only with a blade. I could not turn back because I opened the center hole in the material. I want a blades that can cut properly.
This review is about item#6775115.

Related Products