Buy more than* S$200* and get FREE SHIPPING

Free drill spare M type

Drilling Range (mm)
30 - 130
Materials (Blade)
High-speed-steel (titanium coat finishing)
Hole Drilling Depth (mm)
Iron plate: 2 Aluminum plate: 5 Stainless steel plate: 2
Drill Diameter (phi mm)
6.0
Shank Diameter (phi mm)
10
Overall Length (mm)
112
Width (mm)
88
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-151-2 06775124 26.99 SGD
In stock
ADD TO CART

Related Products