Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension L2 (mm) Dimensions B (mm) Dimension t (mm) Working Load (kg) Dimension L1 (mm) Dimension d (mm) Caution Dimensions L (mm) Dimensions t1 (mm) Dimension (mm) Rope Diameter to Use (mm) Dimension B1 (mm) Effective Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions B (mm) Dimension t (mm) Working Load (kg) Dimension L1 (mm) Dimension d (mm) Caution Dimensions L (mm) Dimensions t1 (mm) Dimension (mm) Rope Diameter to Use (mm) Dimension B1 (mm) Effective Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59 34 16 200 21 6 Color and design may change. 113 30 32 12 15 12 1PC 1 BK-544 03375565 49.99 SGD
Shipped after 2018-04-24
73 53 20 300 28 8 Color and design may change. 150 36 50 13 21 14 1PC 1 BK-545 03375574 57.99 SGD
Shipped after 2018-04-24
48 27 14 170 18 5 - 94 26.5 25 10 13 10 1PC 1 BK-543 03375556 41.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For raising and lowering large antennas
4
From Japan
On 2014-10-14 18:59:48
I used it to raise and lower a large antenna for wireless elevator. Stainless steel is a prerequisite because it is absolutely affected by salt along the coast. I think that balance with price is also good.
This review is about item#03375574.
Luggage lifting
1
From Japan
On 2014-06-17 19:04:12
Why is the magnet arriving though it should be made of stainless steel?
This review is about item#03375574.
I used it for the crane wire.
5
From Japan
On 2011-11-19 09:29:04
Plating was clean and solid.
This review is about item#03375574.

Related Products