Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension r1(mm) Dimension t (mm) Working Load (Vetical suspension) (kN [kgf]) Dimensions a (mm) Dimensions g (mm) Dimension H (mm) Dimensions c(mm) Screw Designation Dimension Dimension h (mm) Weight (kg) Dimension K(mm) Material Dimensions b (mm) Dimension l (mm) Dimensions e (mm) Dimensions r2 (mm) Surface Processing Dimensions da (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r1(mm) Dimension t (mm) Working Load (Vetical suspension) (kN [kgf]) Dimensions a (mm) Dimensions g (mm) Dimension H (mm) Dimensions c(mm) Screw Designation Dimension Dimension h (mm) Weight (kg) Dimension K(mm) Material Dimensions b (mm) Dimension l (mm) Dimensions e (mm) Dimensions r2 (mm) Surface Processing Dimensions da (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 (minimum) 7 1.37/140 41 7.7 (minimum) 41.5 (Reference) 8 2013/03/08 21 About 0.06 About 1.5 Iron 25 18 4 About 4 Uniqlo 11.2 (maximum) 20 1PC 1 UW030 06563566 2.35 SGD
In stock
1.4 (minimum) 9 2.16/220 50 9.4 (minimum) 51 (Reference) 10 2013/01/02 26 About 0.12 About 2 Iron 30 22 5 About 6 Uniqlo 14.2 (maximum) 25 1PC 1 UW040 06563575 3.34 SGD
In stock
1 (minimum) 5 0.785/80 32.6 6 (minimum) 33.3 (Reference) 6.3 41775 17 About 0.03 About 1.2 Yellow 20 15 3 About 4 Uniqlo 9.2 (maximum) 16 1PC 1 UW025 06564354 2.86 SGD
In stock
0.8 (Minimum) 6 0.588/60 26 4.5 (Minimum) 27 (Reference) 5.8 1/4 14 About 0.016 About 1 Iron 16 14 2 About 2 Unichrome 7.1 (Maximum) 13.5 1PC 1 UW020 06563557 3.89 SGD
In stock
1.6 (Minimum) 11 4.41/450 60 13 (Minimum) 60 (Reference) 12.5 5/8 30 About 0.22 About 2 Iron 35 27 5 About 6 Unichrome 18.2 (Max.) 30 1PC 1 UW050 06563584 5.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
It is used to stop the messenger wire.
5
From Japan
On 2017-09-13 17:16:24
I often see M volts, but I think that 3/8 volts is not quite at this price. I am very satisfied. It is not convinced that it does not belong to bolts kindly.
This review is about item#6563566.
Banner fixing
5
From Japan
On 2016-07-16 16:33:59
I bought it with a pipe holder so that the banner rope does not slide down. The price is reasonable and saved.
This review is about item#06563566.
During maintenance of equipment
3
From Japan
On 2016-06-14 07:11:45
Although there was no dissatisfaction in particular, since it was in a bag one by one, I thought that I had extra effort to open a bag when I used it.
This review is about item#06563566.
As a fastener for car interior
5
From Japan
On 2014-10-09 15:41:36
It is installed under the rear opening of the Suzuki / Jimny JB 23W and is used to fix the load with a net or a rubber string. (Two places, screw hole of the frame will come out when removing the cap.) Eye bolts of inch screws are saved because there was no stock in the home center in the neighborhood.
This review is about item#06564354.
Swing bracket
4
From Japan
On 2014-07-17 20:50:25
I can use it without problems.
This review is about item#06563566.

Related Products