Buy more than* S$200* and get FREE SHIPPING

Sputter Sheet

5.00 (1)
Moment Use Temperature (deg C)
1300
Thickness (mm)
1.23
...see all>
Product Options
ADD TO CART
Material Continuous Use Temperature (deg C) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Continuous Use Temperature (deg C) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Carbon fiber twill cedar 250 to 300 1920x2920 1Sheet 1 SP-86 06983532 479.99 SGD
Shipped after 2018-01-25
Carbon fiber herringbone weave 250 - 300 920x1920 1Sheet 1 SP-82 06983514 149.99 SGD
In stock
Carbon fiber herringbone weave 250 - 300 1920x1920 1Sheet 1 SP-84 06983523 289.99 SGD
In stock
Carbon fiber herringbone weave 250 - 300 920x920 1Sheet 1 SP-81 06983505 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-06-17 12:11:34
I always buy the same item. This size and thickness are most useful and most useful.
This review is about item#6983523.

Related Products